
- 13 1532 in Overall Length
features
- 10° offset box end allows clearance in tight areas
- SUPERTORQUE® box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points
- Sizes are clearly marked on handle ends
Overall Length | 13 15/32 in |
Box End Thickness | 9/16 in |
Weight | 0.9 LB |
EAN or UPC | 662459106940 |
