Skip to content Skip to navigation menu
Box End Wrench

JHWBWM-1012

Box End Wrench
Item #113866061
  • 8 316 in Overall Length
Box End Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 316 in Overall Length

features

  • SUPERTORQUE® box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points
  • 10° offset box end allows clearance in tight areas
  • Sizes are clearly marked on handle ends
Overall Length 8 3/16 in
Box End Thickness 5/16 in
Weight 0.19 LB
EAN or UPC 662459106827
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison