- 3/8 in Socket Drive Size
- 24 mm Socket Size
- 6 Points
features
- Designed for maximum engagement on 6 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Bolt Clearance | 15/16 in |
| Bolt Clearance Depth | 2 5/32 in |
| Drive End Diameter | 1 1/4 in |
| Overall Length | 2 7/8 in |
| Length Type | Deep |
| No. of Points | 6 |
| Socket Size | 24 mm |
| Socket Drive Size | 3/8 in |
| Weight | 0.55 LB |
| EAN or UPC | 662459212672 |

