- 3/8 in Socket Drive Size
- 18 mm Socket Size
- 6 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6-point fasteners
| Socket Drive Size | 3/8 in |
| Overall Length | 2 21/32 in |
| No. of Points | 6 |
| Drive End Diameter | 31/32 in |
| Socket Size | 18 mm |
| Bolt Clearance Depth | 1 13/16 in |
| Length Type | Deep |
| Bolt Clearance | 21/32 in |
| Weight | 0.29 LB |
| EAN or UPC | 662459212627 |

