- 3/8 in Socket Drive Size
- 13 mm Socket Size
- 6 Points
features
- Designed for maximum engagement on 6-point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Bolt Clearance | 17/32 in |
| Socket Size | 13 mm |
| Length Type | Deep |
| Overall Length | 2 1/8 in |
| Drive End Diameter | 23/32 in |
| Socket Drive Size | 3/8 in |
| Bolt Clearance Depth | 1 5/8 in |
| No. of Points | 6 |
| Weight | 0.13 LB |
| EAN or UPC | 662459212573 |

