- 3/8 in Socket Drive Size
- 7 mm Socket Size
- 6 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6 point fasteners
| Overall Length | 2 1/8 in |
| Socket Size | 7 mm |
| Socket Drive Size | 3/8 in |
| Bolt Clearance Depth | 1 11/16 in |
| Bolt Clearance | 1/4 in |
| No. of Points | 6 |
| Length Type | Deep |
| Drive End Diameter | 11/16 in |
| Weight | 0.07 LB |
| EAN or UPC | 662459212511 |

