- 3/8 in Socket Drive Size
- 17 mm Socket Size
- 6 Points
features
- Designed for maximum engagement on 6-point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Bolt Clearance Depth | 5/8 in |
| No. of Points | 6 |
| Length Type | Shallow |
| Bolt Clearance | 5/8 in |
| Drive End Diameter | 29/32 in |
| Socket Drive Size | 3/8 in |
| Socket Size | 17 mm |
| Overall Length | 1 5/32 in |
| Weight | 0.11 LB |
| EAN or UPC | 662459212177 |

