- 3/8 in Socket Drive Size
- 9 mm Socket Size
- 6 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6-point fasteners
| Bolt Clearance | 11/32 in |
| Drive End Diameter | 11/16 in |
| Socket Size | 9 mm |
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Length Type | Shallow |
| Overall Length | 1 1/32 in |
| Bolt Clearance Depth | 9/16 in |
| Weight | 0.05 LB |
| EAN or UPC | 662459212092 |

