- 3/8 in Socket Drive Size
- 24 mm Socket Size
- 12 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for quick engagement on both 6 and 12-point fasteners
| Bolt Clearance Depth | 27/32 in |
| No. of Points | 12 |
| Length Type | Shallow |
| Socket Drive Size | 3/8 in |
| Drive End Diameter | 1 1/4 in |
| Socket Size | 24 mm |
| Overall Length | 1 3/8 in |
| Bolt Clearance | 7/8 in |
| Weight | 0.23 LB |
| EAN or UPC | 662459212436 |

