- 3/8 in Socket Drive Size
- 11 mm Socket Size
- 12 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for quick engagement on both 6 and 12-point fasteners
| Socket Drive Size | 3/8 in |
| Bolt Clearance Depth | 9/16 in |
| Socket Size | 11 mm |
| Length Type | Shallow |
| No. of Points | 12 |
| Bolt Clearance | 11/32 in |
| Drive End Diameter | 11/16 in |
| Overall Length | 11/32 in |
| Weight | 0.05 LB |
| EAN or UPC | 662459212306 |

