- 3/8 in Socket Drive Size
- Impact Socket Type
features
- Specially heat treated for impact use to provide long life, safety, and durability
- Hammer blow forces bit into screw head to reduce stripping
- Ideal for loosening screws that cannot be loosened with an ordinary screwdriver
- Ball socket retention for fast socket changes
- Impact driver is struck with a hammer to provide turning power
- Hand impact driver can be used with all 3/8" drive sockets, such as 6-point and hex-bit sockets
| Overall Length | 5 in |
| Socket Type | Impact |
| Socket Drive Size | 3/8 in |
| Weight | 1.09 LB |
| EAN or UPC | 662459210401 |

