- 3/8 in Socket Drive Size
- 7/16 in Socket Size
- 8 Points
features
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Metal tool box made for years of rugged use
- All tools are professional quality, made of high-grade chrome vanadium steel
| Socket Drive Size | 3/8 in |
| No. of Points | 8 |
| Bolt Clearance Depth | 1/2 in |
| Bolt Clearance | 5/16 in |
| Overall Length | 1 in |
| Length Type | Shallow |
| Socket Size | 7/16 in |
| Drive End Diameter | 23/32 in |
| Weight | 0.1 LB |
| EAN or UPC | 662459210838 |

