- 3/8 in Socket Drive Size
- 7/8 in Socket Size
- 6 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6-point fasteners
| Length Type | Deep |
| Socket Size | 7/8 in |
| Socket Drive Size | 3/8 in |
| Bolt Clearance | 27/32 in |
| Bolt Clearance Depth | 1 27/32 in |
| No. of Points | 6 |
| Overall Length | 2 3/4 in |
| Drive End Diameter | 1 5/32 in |
| Weight | 0.41 LB |
| EAN or UPC | 662459211217 |

