- 3/8 in Socket Drive Size
- 9/16 in Socket Size
- 6 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6-point fasteners
| Socket Size | 9/16 in |
| Bolt Clearance | 17/32 in |
| Bolt Clearance Depth | 1 9/16 in |
| Overall Length | 2 3/8 in |
| No. of Points | 6 |
| Length Type | Deep |
| Socket Drive Size | 3/8 in |
| Drive End Diameter | 25/32 in |
| Weight | 0.17 LB |
| EAN or UPC | 662459211163 |

