- 3/8 in Socket Drive Size
- 5/8 in Socket Size
- 12 Points
features
- Metal tool box made for years of rugged use
- All tools are professional quality, made of high-grade chrome vanadium steel
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Overall Length | 2 3/8 in |
| Bolt Clearance Depth | 1 9/16 in |
| Socket Size | 5/8 in |
| Bolt Clearance | 19/32 in |
| Length Type | Deep |
| Drive End Diameter | 27/32 in |
| Socket Drive Size | 3/8 in |
| No. of Points | 12 |
| Weight | 0.19 LB |
| EAN or UPC | 662459211361 |

