Skip to content Skip to navigation menu
Crowfoot Wrench

JHWBCO26

Crowfoot Wrench
Item #113868089
  • 9/32 in Overall Length
Crowfoot Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9/32 in Overall Length

features

  • Featuring an open end with a continuous arc for constant contact with the fastener for greater turning power without deforming the fastener
  • Crowfoot wrenches are professional quality, made of high grade steel
Overall Length 9/32 in
Socket Drive Size 3/8 in
Weight 0.19 LB
EAN or UPC 662459977465
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison