- 3/8 in Socket Drive Size
- 7/32 in Socket Size
features
- Two piece design allows bits to be replaced easily
- High-polished chrome finish socket cleans easily
| Socket Size | 7/32 in |
| Overall Length | 1 7/8 in |
| Socket Drive Size | 3/8 in |
| Socket Diameter | 11/16 in |
| Socket Length | 1 1/16 in |
| Weight | 0.08 LB |
| EAN or UPC | 662459211842 |

