
- 3/8 in Socket Drive Size
- 3/16 in Socket Size
features
- High-polished chrome finish socket cleans easily
- Two piece design allows bits to be replaced easily
Overall Length | 1 7/8 in |
Socket Diameter | 11/16 in |
Socket Length | 1 1/16 in |
Socket Size | 3/16 in |
Socket Drive Size | 3/8 in |
Weight | 0.07 LB |
EAN or UPC | 662459211835 |
