- 3/8 in Socket Drive Size
- 3/8 in Socket Size
features
- High-polished chrome finish socket cleans easily
- Two piece design allows bits to be replaced easily
| Socket Size | 3/8 in |
| Socket Diameter | 23/32 in |
| Socket Drive Size | 3/8 in |
| Socket Length | 1 1/16 in |
| Overall Length | 6 in |
| Weight | 0.24 LB |
| EAN or UPC | 662459211774 |

