- 3/8 in Socket Drive Size
- 15/16 in Socket Size
- 6 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6 point fasteners
| Overall Length | 1 3/8 in |
| Bolt Clearance Depth | 27/32 in |
| No. of Points | 6 |
| Length Type | Shallow |
| Drive End Diameter | 1 1/4 in |
| Socket Size | 15/16 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.26 LB |
| EAN or UPC | 662459210722 |

