- 3/8 in Socket Drive Size
- 7/8 in Socket Size
- 6 Points
features
- Designed for maximum engagement on 6 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Socket Drive Size | 3/8 in |
| Overall Length | 1 9/32 in |
| No. of Points | 6 |
| Socket Size | 7/8 in |
| Bolt Clearance Depth | 25/32 in |
| Drive End Diameter | 1 5/32 in |
| Length Type | Shallow |
| Weight | 0.2 LB |
| EAN or UPC | 662459210715 |

