- 3/8 in Socket Drive Size
- 19/32 in Socket Size
- 12 Points
features
- Designed for quick engagement on both 6 and 12 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Socket Size | 19/32 in |
| Overall Length | 1 3/32 in |
| Socket Drive Size | 3/8 in |
| Bolt Clearance Depth | 9/16 in |
| No. of Points | 12 |
| Drive End Diameter | 25/32 in |
| Length Type | Shallow |
| Bolt Clearance | 9/16 in |
| Weight | 0.08 LB |
| EAN or UPC | 662459210982 |

