
- 22 in Overall Length
features
- Industrial Black Finish
- Handles are tapered for insertion into bolt holes
- Offset from handle to permit clearance of obstructions
Overall Length | 22 in |
Head Diameter | 2 5/8 in |
Weight | 3.82 LB |
EAN or UPC | 662459319517 |

Overall Length | 22 in |
Head Diameter | 2 5/8 in |
Weight | 3.82 LB |
EAN or UPC | 662459319517 |