- 21 in Overall Length
features
- Industrial Black Finish
- Handles are tapered for insertion into bolt holes
- Offset from handle to permit clearance of obstructions
| Overall Length | 21 in |
| Head Diameter | 2 3/8 in |
| Weight | 2.97 LB |
| EAN or UPC | 662459319500 |
| Overall Length | 21 in |
| Head Diameter | 2 3/8 in |
| Weight | 2.97 LB |
| EAN or UPC | 662459319500 |