
- 21 in Overall Length
features
- Offset from handle to permit clearance of obstructions
- Handles are tapered for insertion into bolt holes
- Industrial Black Finish
Head Diameter | 2 3/8 in |
Overall Length | 21 in |
Weight | 3.14 LB |
EAN or UPC | 662459319494 |

Head Diameter | 2 3/8 in |
Overall Length | 21 in |
Weight | 3.14 LB |
EAN or UPC | 662459319494 |