- 12 in Overall Length
features
- Offset from handle to permit clearance of obstructions
- Industrial Black Finish
- Handles are tapered for insertion into bolt holes
| Overall Length | 12 in |
| Head Diameter | 1 5/8 in |
| Weight | 0.95 LB |
| EAN or UPC | 662459319432 |
| Overall Length | 12 in |
| Head Diameter | 1 5/8 in |
| Weight | 0.95 LB |
| EAN or UPC | 662459319432 |