Skip to content Skip to navigation menu
Service Wrench

JHW8815AW

Service Wrench
Item #113866194
  • 15 in Overall Length
Service Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15 in Overall Length

features

  • Striking face wrenches are designed to be struck by a hammer on the anvil area in order to loosen frozen fasteners or to set and tighten fasteners
  • Specifically engineered to hold up under the most rigorous industrial use
  • Offset handle is close to head to provide clearance in confined areas
  • Anvils are proportional to opening sizes. Special heat treating provides maximum durability for long life
  • Williams’ expanded line of offset striking face wrenches, up to 4-1/4", provides the most extensive line on the market
Box End Thickness 1 5/8 in
Overall Length 15 in
Weight 9.53 LB
EAN or UPC 662459104540
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison