Skip to content Skip to navigation menu
Box End Wrench

JHW8729A

Box End Wrench
Item #113865870
  • 10 2732 in Overall Length
Box End Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 2732 in Overall Length

features

  • Sizes are clearly marked on handle ends
  • 60° offset box end allows extra knuckle and bolt clearance in tight areas
  • SUPERTORQUE® box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points
Overall Length 10 27/32 in
Box End Thickness 15/32 in
Weight 0.63 LB
EAN or UPC 662459103482
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison