- 1 1/2 in Socket Drive Size
- 2 1/8 in Socket Size
- Impact Socket Type
features
- Suitable for use with pneumatic and electric impact wrenches
- Designed for maximum engagement on 6 point fasteners
- Specially heat treated for impact use to provide long life, safety, and durability
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Length Type | Shallow |
| Socket Size | 2 1/8 in |
| Bolt Clearance | 2 1/8 in |
| Drive End Diameter | 3 1/4 in |
| Bolt Clearance Depth | 1 59/64 in |
| Overall Length | 3 9/16 in |
| Socket Drive Size | 1 1/2 in |
| Socket Type | Impact |
| Weight | 5.71 LB |
| EAN or UPC | 662459259004 |

