- 1 1/2 in Socket Drive Size
- 6 1/8 in Socket Size
- Impact Socket Type
features
- Designed for maximum engagement on 6 point fasteners
- Specially heat treated for impact use to provide long life, safety, and durability
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Suitable for use with pneumatic and electric impact wrenches
| Bolt Clearance Depth | 5 3/8 in |
| Socket Size | 6 1/8 in |
| Socket Type | Impact |
| Length Type | Shallow |
| Bolt Clearance | 4 1/2 in |
| Socket Drive Size | 1 1/2 in |
| Overall Length | 7 1/4 in |
| Drive End Diameter | 5 in |
| Weight | 37.51 LB |
| EAN or UPC | 662459259349 |

