- 1 in Socket Drive Size
- 60 mm Socket Size
- 6 Points
- Impact Socket Type
features
- Dual marked with corresponding SAE size
- Suitable for use with pneumatic and electric impact wrenches
- Designed for maximum engagement on 6 point fasteners
- Drive end features pin retention hole and groove
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Specially heat treated for impact use to provide long life, safety, and durability
| Bolt Clearance Depth | 2 11/32 in |
| No. of Points | 6 |
| Bolt Clearance | 1 3/4 in |
| Socket Type | Impact |
| Socket Drive Size | 1 in |
| Overall Length | 3 1/2 in |
| Length Type | Shallow |
| Drive End Diameter | 2 3/8 in |
| Socket Size | 60 mm |
| Weight | 4.52 LB |
| EAN or UPC | 662459258670 |

