
- 10 1516 in Overall Length
features
- Supertorque® box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points
- Sizes are clearly marked on handle ends
- 10° Offset box end allows clearance in tight areas
Box End Thickness | 15/32 in |
Overall Length | 10 15/16 in |
Weight | 0.53 LB |
EAN or UPC | 662459336132 |
