- 1 in Socket Drive Size
- 2 7/8 in Socket Size
- 6 Points
- Impact Socket Type
features
- Designed for maximum engagement on 6 point fasteners
- Specially heat treated for impact use to provide long life, safety, and durability
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Suitable for use with pneumatic and electric impact wrenches
| Socket Drive Size | 1 in |
| Drive End Diameter | 2 3/8 in |
| Bolt Clearance Depth | 2 11/16 in |
| Overall Length | 4 in |
| No. of Points | 6 |
| Length Type | Shallow |
| Bolt Clearance | 2 in |
| Socket Size | 2 7/8 in |
| Socket Type | Impact |
| Weight | 6.07 LB |
| EAN or UPC | 662459257543 |

