- 1 in Socket Drive Size
- 2 11/16 in Socket Size
- 12 Points
- Impact Socket Type
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Suitable for use with pneumatic and electric impact wrenches
- Designed for maximum engagement on 6 and 12 point fasteners
- Specially heat treated for impact use to provide long life, safety, and durability
| Bolt Clearance | 2 2/3 in |
| Drive End Diameter | 2 3/8 in |
| Socket Drive Size | 1 in |
| Overall Length | 4 in |
| Socket Size | 2 11/16 in |
| Socket Type | Impact |
| No. of Points | 12 |
| Length Type | Shallow |
| Bolt Clearance Depth | 2 1/2 in |
| Weight | 0.31 LB |
| EAN or UPC | 662459978844 |

