- 3/4 in Socket Drive Size
- 30 mm Socket Size
- 6 Points
- Impact Socket Type
features
- Specially heat treated for impact use to provide long life, safety, and durability
- Drive end features pin retention hole and groove
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Suitable for use with pneumatic and electric impact wrenches
- Designed for maximum engagement on 6 point fasteners
| No. of Points | 6 |
| Socket Size | 30 mm |
| Overall Length | 2 3/32 in |
| Socket Type | Impact |
| Length Type | Shallow |
| Drive End Diameter | 1 5/8 in |
| Socket Drive Size | 3/4 in |
| Bolt Clearance | 47/64 in |
| Bolt Clearance Depth | 1 1/8 in |
| Weight | 0.95 LB |
| EAN or UPC | 662459256034 |

