- 3/4 in Socket Drive Size
- 43 mm Socket Size
- 12 Points
- Impact Socket Type
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Specially heat treated for impact use to provide long life, safety, and durability
- Suitable for use with pneumatic and electric impact wrenches
- Drive end features pin retention hole and groove
- Designed for maximum engagement on 6 and 12 point fasteners
| Overall Length | 2 1/2 in |
| Bolt Clearance Depth | 1 3/8 in |
| Drive End Diameter | 1 3/4 in |
| Socket Type | Impact |
| Bolt Clearance | 1 3/4 in |
| Socket Size | 43 mm |
| Socket Drive Size | 3/4 in |
| No. of Points | 12 |
| Length Type | Shallow |
| Weight | 1.675 LB |
| EAN or UPC | 662459180360 |

