
- 25T SINGLE ACTING CYLINDERS 12'' STROKE 3/8''
features
- High flow 3/8" NPTF couplers, collar thread protector
- Industrial hard chrome plated ram helps prevent rust and corrosion
- One piece high grade alloy bearing for side load protection and long life
- Solid steel cylinder body and heavy-duty return spring provides quicker retraction
- Rod wiper seals out dirt and contamination, collar fixture threads, two base mounting holes on most models
- Polyurethane cup seal provides optimum performance
- High strength steel construction from gun drilled solid bar
- Ideal for lifting and pressing
Plunger Thread Length | 1.18 in |
Collar Thread Length | 1.93 in |
Bore Size | 2.56 in |
Base Mounting Hole Thread | 1/2 in-13 UNC |
Weight | 33.73 LB |
EAN or UPC | 662459922892 |
