- 10T SINGLE ACTING CYLINDERS 6'' STROKE 3/8''
features
- Snap in grooved saddles
- Rod wiper seals out dirt and contamination
- High flow 3/8" NPTF couplers
- Polyurethane cup seal provides optimum performance
- Two base mounting holes on most models
- Ideal for lifting and pressing
- 39 models
- Solid steel cylinder body
- Collar fixture threads
- Industrial hard chrome plated ram helps prevent rust and corrosion
- High strength steel construction from gun drilled solid bar
- Collar thread protector
- Heavy duty return spring provides quicker retraction
- One piece high grade alloy bearing for side load protection and long life
- Internal plunger threads
| Base Mounting Hole Thread | 5/16 in-18 UNC |
| Collar Thread Length | 1.3 in |
| Bore Size | 1.69 in |
| Plunger Thread Length | 0.79 in |
| Weight | 9.8 LB |
| EAN or UPC | 662459922700 |

