
- 5T SINGLE ACTING CYLINDERS 1'' STROKE 3/8''F
features
- Two base mounting holes on most models
- Collar fixture threads
- Industrial hard chrome plated ram helps prevent rust and corrosion
- One piece high grade alloy bearing for side load protection and long life
- Collar thread protector
- Solid steel cylinder body
- Heavy duty return spring provides quicker retraction
- Polyurethane cup seal provides optimum performance
- Snap in grooved saddles
- 39 models
- Internal plunger threads
- High strength steel construction from gun drilled solid bar
- High flow 3/8" NPTF couplers
- Rod wiper seals out dirt and contamination
- Ideal for lifting and pressing
Bore Size | 1.13 in |
Base Mounting Hole Thread | 1/4 in-20 UNC |
Plunger Thread Length | 0.63 in |
Collar Thread Length | 1.1 in |
Weight | 3.1 LB |
EAN or UPC | 662459922601 |
