
- 14 in Overall Length
features
- SUPERCOMBO open end has specially designed grooves that direct wrench force away from fastener corners
- High polish chrome textured finish provides great feel and wipes clean easily
- SUPERTORQUE box opening design allows application of higher torque without rounding or deforming hex fastener points
- No contact is made at the corners, instead wrenching forces are placed on the flat surfaces behind the points
Open End Width | 2 1/8 in |
Overall Length | 14 in |
Open End Thickness | 15/32 in |
Box End Thickness | 5/8 in |
Weight | 1.48 LB |
EAN or UPC | 662459980106 |
