- 11 34 in Overall Length
features
- High polish chrome textured finish provides great feel and wipes clean easily
- SUPERTORQUE box opening design allows application of higher torque without rounding or deforming hex fastener points
- SUPERCOMBO open end has specially designed grooves that direct wrench force away from fastener corners
- No contact is made at the corners, instead wrenching forces are placed on the flat surfaces behind the points
| Box End Thickness | 17/32 in |
| Open End Thickness | 3/8 in |
| Overall Length | 11 3/4 in |
| Open End Width | 1 3/4 in |
| Weight | 0.83 LB |
| EAN or UPC | 662459980076 |

