- 8 34 in Overall Length
features
- SUPERTORQUE box opening design allows application of higher torque without rounding or deforming hex fastener points
- No contact is made at the corners, instead wrenching forces are placed on the flat surfaces behind the points
- High polish chrome textured finish provides great feel and wipes clean easily
- SUPERCOMBO open end has specially designed grooves that direct wrench force away from fastener corners
| Overall Length | 8 3/4 in |
| Box End Thickness | 3/8 in |
| Open End Width | 1 1/4 in |
| Open End Thickness | 1/4 in |
| Weight | 0.32 LB |
| EAN or UPC | 662459980038 |

