- 7 14 in Overall Length
features
- High polish chrome textured finish provides great feel and wipes clean easily
- SUPERTORQUE box opening design allows application of higher torque without rounding or deforming hex fastener points
- SUPERCOMBO open end has specially designed grooves that direct wrench force away from fastener corners
- No contact is made at the corners, instead wrenching forces are placed on the flat surfaces behind the points
| Box End Thickness | 9/32 in |
| Open End Thickness | 7/32 in |
| Open End Width | 15/16 in |
| Overall Length | 7 1/4 in |
| Weight | 0.18 LB |
| EAN or UPC | 662459980014 |

