
- 6 12 in Overall Length
features
- SUPERCOMBO open end has specially designed grooves that direct wrench force away from fastener corners
- High polish chrome textured finish provides great feel and wipes clean easily
- No contact is made at the corners, instead wrenching forces are placed on the flat surfaces behind the points
- SUPERTORQUE box opening design allows application of higher torque without rounding or deforming hex fastener points
Open End Thickness | 3/16 in |
Box End Thickness | 1/4 in |
Open End Width | 13/16 in |
Overall Length | 6 1/2 in |
Weight | 0.12 LB |
EAN or UPC | 662459980007 |
