- 3/4 in Socket Drive Size
- 1 9/16 in Socket Size
- Impact Socket Type
features
- Suitable for use with pneumatic and electric impact wrenches
- Designed for maximum engagement on 6 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Specially heat treated for impact use to provide long life, safety, and durability
| Socket Drive Size | 3/4 in |
| Bolt Clearance Depth | 1 13/32 in |
| Overall Length | 2 3/8 in |
| Drive End Diameter | 1 3/4 in |
| Socket Size | 1 9/16 in |
| Bolt Clearance | 1 9/16 in |
| Socket Type | Impact |
| Length Type | Shallow |
| Weight | 1.45 LB |
| EAN or UPC | 662459255327 |

