Skip to content Skip to navigation menu
WilliamsJHW50673

JHW50673

15 Piece 3/8 in Drive Shallow Socket Set
Item #113867471
  • 3/8 in Drive
  • 15 Pieces
  • Shallow Length
WilliamsJHW50673
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Drive
  • 15 Pieces
  • Shallow Length

features

  • All tools are professional quality, made of high-grade chrome vanadium steel
  • Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Packed in rugged compact high-density polyethylene (HDPE) cases that are strong and durable yet light in weight
Socket Drive Size 3/8 in
No. of Pieces 15
Length Type Shallow
Weight 3.14 LB
EAN or UPC 662459964373
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison