- 1/2 in Drive
- 12 Pieces
- 12 Points
- Shallow Length
features
- All tools are professional quality, made of high-grade chrome vanadium steel
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Packed in rugged compact high-density polyethylene (HDPE) cases that are strong and durable yet light in weight
| No. of Points | 12 |
| Socket Drive Size | 1/2 in |
| Length Type | Shallow |
| No. of Pieces | 12 |
| Weight | 4.68 LB |
| EAN or UPC | 662459506696 |

