Skip to content Skip to navigation menu
WilliamsJHW50666

JHW50666

47 Piece 3/8 in Drive Deep Socket Set
Item #118843973
  • 3/8 in Drive
  • 47 Pieces
  • Deep Length
WilliamsJHW50666
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Drive
  • 47 Pieces
  • Deep Length

features

  • All tools are professional quality, made of high-grade chrome vanadium steel
  • Packed in rugged compact high-density polyethylene (HDPE) cases that are strong and durable yet light in weight
  • Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
No. of Pieces 47
Socket Drive Size 3/8 in
Length Type Deep
Weight 7.92 LB
EAN or UPC 662459506665
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison