Skip to content Skip to navigation menu
15 Piece 3/8 in Drive Shallow Socket Set

JHW50663

15 Piece 3/8 in Drive Shallow Socket Set
Item #115060015
  • 3/8 in Drive
  • 15 Pieces
  • Shallow Length
15 Piece 3/8 in Drive Shallow Socket Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Drive
  • 15 Pieces
  • Shallow Length

features

  • All tools are professional quality, made of high-grade chrome vanadium steel. Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener. Packed in rugged compact high-density polyethylene (HDPE) cases that are strong and durable yet light in weight
Socket Drive Size 3/8 in
Length Type Shallow
No. of Pieces 15
Weight 3.1 LB
EAN or UPC 662459506634
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison