Skip to content Skip to navigation menu
25 Piece 1/2 in Drive Shallow Socket Set

JHW50619

25 Piece 1/2 in Drive Shallow Socket Set
Item #113868334
  • 1/2 in Drive
  • 25 Pieces
  • Shallow Length
25 Piece 1/2 in Drive Shallow Socket Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Drive
  • 25 Pieces
  • Shallow Length

features

  • Two-component handles are easy to grip and comfortable to carry
  • Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • All tools are professional quality, made of high-grade chrome vanadium steel
  • Packed in rugged high-density polyethylene (HDPE) cases that are strong and durable yet light in weight
  • Case is shock proof at both high and low temperatures, equipped with heavy-duty metal latches and hinges
Socket Drive Size 1/2 in
No. of Pieces 25
Length Type Shallow
Weight 11.7 LB
EAN or UPC 662459506191
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison